Angle try square, Stock length: 120X80mm

Article no.: 455700 120X80
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.90 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 38.20 /pcs.
on request
In stock
156 pieces in stock

Select article variation and quantity

Stock length (mm) Unit price incl. VAT
  • Standard: DIN 875/2
  • Material: Stainless steel, INOX
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 875/2
Right angle tolerance based on DIN 875/2
Length of long arm 120 mm
Length of short arm 80 mm
Shank cross-section 20×5 mm
Material Stainless steel, INOX
Packaging sturdy box
Type of product Angle square

Identification numbers & Classifications

Article number 455700 120X80
EAN / GTIN 4045197206053
Manufacturer number 455700 120X80

Description

Version:

Made of steel. With precision ground reference edges; other faces are precision machined.
Angular tolerances based on DIN 875/2.

Application:

For accurate marking and checking of 45°.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart