Version:
- Robust metal casing.
- Simple self-explanatory user guide.
- Selectable mains and battery operation.
- Units of weight (e.g. screw weight) can be freely programmed.
- Adjustment programme CAL: For accuracy adjustment (external calibration weight available on request if required).
- Quantity counting: Reference quantities selectable 1, 5, 10, 20 pieces. Display selectable between pieces and weight.
- Formulation: separate memory for weight of the tare vessel and of the formulation ingredients (net total).
- KERN Universal Port (KUP): allows the connection of external KUP interface adapters, such as RS-232 or USB, for exchanging data and control commands, without installation effort.
Supplied with:
Mains adapter 230 V / 50 Hz and protective hood.
Optional extras:
External rechargeable battery, data cable, printer, interface adapter such as RS-232, USB on request.