{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Works standard | |
Measuring range | 0 mm - 2,000 mm | |
Scale divisions | 0.01 mm | |
Error limit | 0.13 mm | |
Jaw length | 150 mm | |
Internal jaw ⌀ | 20 mm | |
Measurement technology | digital | |
all parts | hardened | |
Weight | 2.4 kg | |
Packaging | sturdy box | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Article no of the battery / rechargeable battery fitted | 081560 CR2032 | |
Type of product | Workshop calipers |
Article number | 415530 2000 |