This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Digital workshop caliper 1500 mm

Article no.: 415530 1500
  • all parts: hardened
  • Packaging: sturdy box

Product details

Technical Data

Standard Works standard
Measuring range 0 mm - 1,500 mm
Scale divisions 0.01 mm
Error limit 0.1 mm
Jaw length 150 mm
Internal jaw ⌀ 20 mm
Measurement technology digital
all parts hardened
Weight 2 kg
Packaging sturdy box
Power supply Battery-powered
Number of batteries contained 1
Article no of the battery / rechargeable battery fitted 081560 CR2032
Type of product Workshop calipers

Identification numbers & Classifications

Article number 415530 1500

Description

Version:

Easy-to-read display. Optimum guidance and sliding characteristics due to double Vee guides. Stainless steel jaws, precision ground. The left-hand measurement jaw is moveable.
With Sylvac electronics.

Supplied with:

Manufacturer’s test certificate. Up to size 1000 including plastic wallet, from size 1500 sturdy transport packaging.
1 battery No. 081560 size CR2032

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart