Carbon digital caliper18

Article no.: U41019 18
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.90 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 37.18 /pcs.
  • US $ 51.57 /pcs.
on request
Available in 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Standard: Werksnorm
  • Reversible reading: mm / inch
  • Interface: Digimatic interface; Digimatic interface
  • IP Index of Protection: IP 66
  • Measured value saving: Once-off setting of the zero position

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series 552
Standard Werksnorm
Measuring range 0 mm - 450 mm
Scale divisions 0.01 mm
Scale divisions 0.0005 inch
Reversible reading mm / inch
Error limit 0.06 mm
Interface Digimatic interface; Digimatic interface
IP Index of Protection IP 66
Digit height LCD display 10 mm
Measured value saving Once-off setting of the zero position
Preset function yes
Measurement technology digital
Weight 0.715 kg
Packaging sturdy box
Number of batteries contained 1
Battery type SR44
Article no of the battery / rechargeable battery fitted 081560 357
Type of product Workshop calipers

Identification numbers & Classifications

Article number U41019 18

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart