This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Sheet metal drill HSS single-sided 4,2 mm

Article no.: 113340 4,2
  • Tool material: HSS
  • Standard: DIN 1897
  • Tolerance nominal ⌀: h8
  • Number of cutting edges Z: 2

Product details

Technical Data

Nominal ⌀ DC 4.2 mm
Coating uncoated
Tool material HSS
Standard DIN 1897
Tolerance nominal ⌀ h8
Number of cutting edges Z 2
recommended maximum drilling depth L2 7.7 mm
Flute length Lc 14 mm
Overall length L 55 mm
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 113340 4,2

Application Table

Alu plastics
N
Aluminium (short chipping)
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
dry
 

Description

Version:

Extremely break-proof due to short helix and strong core taper. Self-centring point. Cylindrically ground on circumference(without chamfers) to prevent jamming.
Special surface treatment.
Dimensions similar to DIN 1897.
Point geometry shape C.

Application:

Especially for drilling sheet metal.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ DC h8 (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart