This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Sheet metal drill HSS single-sided, uncoated, ⌀ DC h8: 5,2mm

Article no.: 113340 5,2

Select article variation and quantity

⌀ DC h8 (mm) Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 113340 5,2
EAN / GTIN 4045197008213
Manufacturer number 113340 5,2
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
Aluminium (short chipping)
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
dry
 

Description

Version:

Extremely break-proof due to short helix and strong core taper. Self-centring point. Cylindrically ground on circumference(without chamfers) to prevent jamming.
Special surface treatment.
Dimensions similar to DIN 1897.
Point geometry shape C.

Application:

Especially for drilling sheet metal.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart