This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Socket set 3/8 inch square drive 15 pieces 12

Article no.: 633813 12
  • Material: Chrome alloy steel

Product details

Technical Data

Number of pieces 15
Square drive 3/8 inch
Width across flats range, bi-hex sockets 8-19 mm
Material Chrome alloy steel
Packaging ABS plastic box
Length 260 mm
Width 132 mm
Height 45 mm
Surface chrome-plated
Type of product Socket spanner

Identification numbers & Classifications

Article number 633813 12

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.
With bi-hexagon sockets similar to No. 637030.

Application:

For hexagon head screws / nuts with thread M5 − M12.

Material:

Chrome alloy steel, chrome-plated.

Supplied with:

Hexagon socket: 11 pcs.
size 8; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19 mm
Extensions: 2 pcs. size 75, 240 mm
Universal joint: 1 pc.
Ratchet: 1 pc.
Presented in: ABS plastic box

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart