{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of pieces | 15 | |
Square drive | 3/8 inch | |
Width across flats range, hexagon sockets | 8-19 mm | |
Material | Chrome alloy steel | |
Packaging | ABS plastic box | |
Length | 260 mm | |
Width | 132 mm | |
Height | 45 mm | |
Drive profile | Hexagon socket | |
Width across flats | metric | |
Surface | chrome-plated | |
Type of product | Socket spanner |
Article number | 633813 6 |