{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 8 mm | |
overall length | 425 mm | |
Sliding handle length | 175 mm | |
Swivel head ⌀ | 19 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Screwdrivers |
Article number | 627392 8 | |
Manufacturer number | 009530180 |