{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 10 mm | |
overall length | 440 mm | |
Sliding handle length | 200 mm | |
Swivel head ⌀ | 22 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Screwdrivers |
Article number | 627392 10 | |
Manufacturer number | 009530200 |