{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Blade width b | 5.5 mm | |
Tip thickness a | 1 mm | |
Blade length | 100 mm | |
overall length | 207 mm | |
Hexagon collar for wrench assistance | 8 mm | |
Drive profile | Slot-head screwdriver |
Article number | 660700 5,5 | |
EAN / GTIN | 4045197237002 |