This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Screwdriver with power grip 2,5 mm

Article no.: 660700 2,5

Product details

Technical Data

Blade width b 2.5 mm
Tip thickness a 0.4 mm
Blade length 75 mm
overall length 162 mm
Drive profile Slot-head screwdriver

Identification numbers & Classifications

Article number 660700 2,5

Description

Version:

Multi-component power handle with grip zone optimised for torque and comfort. Hex blade of chrome vanadium steel, chrome-plated. Chrom-Top tips for optimum rust protection.
From size 5.5 with hexagon flats for wrench assistance.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Blade width b (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart