{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of screwdrivers | 3 | |
Drive profile | Screwdriver for Phillips | |
Type of product | Screwdrivers |
Article number | 668460 3 | |
EAN / GTIN | 4045197372413 | |
Manufacturer number | 668460 3 |
This article |
Recommendations |
||
---|---|---|---|
Screwdriver set for Phillips, with wooden handle, Number of screwdrivers: 3
on request
In stock
105 pieces in stock
US $ 30.15
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
146 pieces in stock
US $ 28.32
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,379 pieces in stock
US $ 50.27
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Screwdriver for Phillips | Skruetrækker til Phillips | Screwdriver for Phillips |
Number of screwdrivers | 3 | 3 | 3 |
stub screwdriver | no | ||
Surface | nickel-plated, chrome-plated | ||
reduced blade ⌀ at the front | no | ||
Material | Chromium vanadium steel | ||
Type of product | Screwdrivers | Screwdrivers | Screwdriver |