{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon shank | 6.3 mm | |
overall length | 50 mm | |
Hexagon drive | D 6.3 (1/4 inch) | |
Machine drive | E 6.3 (1/4 inch) | |
suitable for machine | yes | |
Type of product | Bit holder |
Article number | 675050 6,3 | |
EAN / GTIN | 4045197611598 | |
Manufacturer number | 675050 6,3 |
This article |
Recommendations |
|
---|---|---|
Shank with magnet / quick-change coupling, Hexagon shank: 6,3
on request
In stock
410 pieces in stock
US $ 21.16
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
965 pieces in stock
US $ 14.75
plus VAT at the current rate
Prices plus delivery costs
|
|
Machine drive | E 6.3 (1/4 inch) | E 6.3 (1/4 inch) |
overall length | 50 mm | 60 mm |
suitable for machine | yes | yes |
Hexagon shank | 6.3 mm | |
Hexagon drive | D 6.3 (1/4 inch) | D 6.3 (1/4 inch) |
Type of product | Bit holder | Bit holder |