Tweezers narrow tips, 155 mm Form 22 N

Article no.: 727530 N
plus VAT at the current rate Prices plus delivery costs
on request
In stock
488 pieces in stock
  • Material: Special steel

Product details

Technical Data

Material Special steel
Length 155 mm
Tip characteristics narrow, inner face serrated
Point form 22
Surface of tweezers nickel-plated
Tip exchangeable no
Type of product Tweezers

Identification numbers & Classifications

Article number 727530 N
EAN / GTIN 4045197992987

Description

Version:

Inside serrated.
Of special steel, nickel-plated (No. 727520 / 7560 painted black).

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart