This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Carcass clamp 600 mm

Article no.: 860290 600

Product details

Technical Data

Jaw capacity a 600 mm
Cross section of the slide rail 29×9 mm
Spreading width e 255 mm - 730 mm
Throat b 95 mm
Weight 2.4 kg
maximum clamping force 7,000 N
Type of product Clamp

Identification numbers & Classifications

Article number 860290 600
EAN / GTIN 4008158032412

Description

Version:

Beam of bright drawn steel, electro-galvanised. Sturdy moving jaw and fixed jaw. Smooth running steel spindle with trapezoidal thread, burnished. Clamping faces of impact resistant unbreakable nylon. Clamping forces up to 7000 N.

Version - image:

Extremely large clamping faces with removable protective caps.
Workpiece protection inserts, removable.
2-component handle for a comfortable grip.
Turning the bottom jaw over converts the clamp into a spreader.

Application:

The jaws surround the beam, thus can be used to clamp at the sides and the rear. This allows access to clamping positions inaccessible to conventional clamps. Beam end stop can be removed without using tools, so that the movable jaw can be reversed for spreading.

Note:

NEW GENERATION AVAILABLE! Recommended successor product is No. 860291.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart