{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw capacity a | 1,000 mm | |
Cross section of the slide rail | 29×9 mm | |
Spreading width e | 255 mm - 1,130 mm | |
Throat b | 95 mm | |
Weight | 3.28 kg | |
maximum clamping force | 7,000 N | |
Type of product | Clamp |
Article number | 860290 1000 | |
EAN / GTIN | 4008158032436 |