{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 320 mm | |
Jaw capacity | 42 mm | |
Pipe ⌀ | 1 inch | |
Jaw angle | 45 degrees | |
Manufacturing process | forged throughout | |
Hardened and tempered jaw | induction hardened | |
Material of pliers | Chrome vanadium steel | |
S-jaw | yes | |
Swedish profile | yes | |
Type of product | Pipe wrench and water pump pliers |
Article number | 810745 1 | |
EAN / GTIN | 4003773014249 | |
Manufacturer number | 83 30 010 |
This article |
Recommendations |
||
---|---|---|---|
Corner pipe wrench with S-form jaws, Pipe ⌀: 1in
on request
In stock
65 pieces in stock
US $ 78.51
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,100 pieces in stock
US $ 63.57
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
297 pieces in stock
US $ 50.54
plus VAT at the current rate
Prices plus delivery costs
|
|
overall length | 320 mm | 320 mm | 320 mm |
Manufacturing process | forged throughout | forged throughout | forged throughout |
Pipe ⌀ | 1 inch | 1 inch | 1 inch |
Swedish profile | yes | yes | yes |
Hardened and tempered jaw | induction hardened | induction hardened | induction hardened |
Material of pliers | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel |
Type of product | Pipe wrench and water pump pliers | Pipe wrench and water pump pliers | Pipe wrench and water pump pliers |