Pair of spare extractor legs, Type / Clamping depth: 1/100mm

Article no.: 880200 1/100
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock

Select article variation and quantity

Type / Clamping depth (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping depth 100 mm
Type of product Extractor arm

Identification numbers & Classifications

Article number 880200 1/100
EAN / GTIN 4021176001338
Manufacturer number 1-90-P

Description

Suitable for:

Extractor 880100: Size 1; 10
Extractor 880130: Size 1; 10

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart