Earth (ground) clamp, Type: 1

Article no.: 862310 1
plus VAT at the current rate Prices plus delivery costs
on request
In stock
30 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Slide beam cross section 25×6 mm
Jaw capacity 150 mm
Throat 80 mm
for maximum current 400 A
Type of product Clamp

Identification numbers & Classifications

Article number 862310 1
EAN / GTIN 4008158015439
Manufacturer number TP-1F

Description

Version:

High quality malleable cast iron clamping arms with eyelet for electric welding cable on upper clamping arm. Strong spindle with ball-mounted captive pad. Clamp bright galvanised.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart