{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 250 mm | |
Hexagon across flats | 40 mm | |
Jaw capacity for pipes | 1.1/2 inch | |
Standard | ISO 8976 | |
Material | Copper-beryllium | |
non-sparking | yes | |
Type of product | Pipe wrench and water pump pliers |
Article number | 759737 250 | |
EAN / GTIN | 7630027450033 | |
Manufacturer number | EC2500B |
This article |
Recommendations |
|||
---|---|---|---|---|
Water pump pliers, non-sparking, overall length: 250mm
on request
In stock
21 pieces in stock
US $ 281.19
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,259 pieces in stock
US $ 43.51
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4,480 pieces in stock
US $ 27.61
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6,552 pieces in stock
US $ 25.31
plus VAT at the current rate
Prices plus delivery costs
|
|
non-sparking | yes | no | ||
overall length | 250 mm | 250 mm | 250 mm | 250 mm |
Standard | ISO 8976 | DIN ISO 8976; DIN EN IEC 60900 / VDE 0682-201 | ||
Material | Copper-beryllium | Chrome vanadium steel | ||
Jaw capacity for pipes | 1.1/2 inch | 1.1/2 inch | 1.1/2 inch | 1.1/2 inch |
Hexagon across flats | 40 mm | 36 mm | 36 mm | 36 mm |
Type of product | Pipe wrench and water pump pliers | Pipe wrench and water pump pliers | Pipe wrench and water pump pliers | Pipe wrench and water pump pliers |