{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Weight without handle | 530 g | |
Handle length | 275 mm | |
Handle | Rubber handle | |
Material of the handle | Steel tube | |
Nail holder magnetic | yes | |
Nail holder | yes |
Article number | 751450 530 | |
EAN / GTIN | 8024886016131 |