{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 275 mm | |
Jaw capacity a | 55 mm | |
upper gripper jaw | 90° angled | |
Type of jaws | U-shape | |
Material of pliers | Spring steel | |
Material of gripper jaws | Chrome vanadium steel | |
Surface | nickel-plated | |
Type of product | Grip wrench |
Article number | 709200 275 | |
Manufacturer number | 709200 275 |