This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

stripax® plus crimping set

Article no.: 729491

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation Stripax Plus D
Type of product Crimping tool

Identification numbers & Classifications

Article number 729491
Manufacturer number 9028780000

Description

Version:

Very sturdy, lightweight body made of glass fibre-reinforced plastic. The blades adjust automatically to the various cable diameters. The insulation is cut and removed in one operation. With length stop and wire cutter. Installed crimping station with magazine for terminal sleeves (on strips, incorporated in the handle).

Advantage:

Cutting and stripping the cable as well as crimping of terminal sleeves with only one tool, no need for laborious tool changes.

Application:

Wiring and installation work in small series production (e.g. control cabinet building).

Supplied with:

  • Wire stripping and crimping tool No. 729493.
  • 500 pieces each terminal sleeves (10 strips with 50 pieces each) No. 729497 in cross-sections 0.5; 0.75; 1.0; 1.5; 2.5 mm2.
  • Plastic box with foam inlay.

Optional extras:

Terminal sleeve sets, 500 pieces each (10 strips with 50 pieces each) No. 729497 in sizes 0.5; 0.75; 1.0; 1.5; 2.5.

Note:

Only terminal sleeves strips No. 729497 from Weidmüller may be used. Feeding terminal sleeves from rollers can lead to defective work.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart