{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | Toolholder CST Vario | |
Colour | orange | |
Stripping dimension B | 3.2 mm - 17 mm | |
Stripping dimension C | 3.2 mm - 17 mm | |
Series | CST | |
Type of product | Blade |
Article number | 729801 KOMBI | |
EAN / GTIN | 4008190206277 | |
Manufacturer number | 9005740000 |
This article |
Recommendations |
|
---|---|---|
Cutter cartridge, Colour: KOMBI
on request
In stock
13 pieces in stock
US $ 167.61
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
30 pieces in stock
|
|
Stripping dimension B | 3.2 mm - 17 mm | |
Stripping dimension C | 3.2 mm - 17 mm | |
Colour | orange | |
Manufacturer's designation | Toolholder CST Vario | |
Type | 6-25 | |
Series | CST | |
Type of product | Blade | Knives |