{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Brush material | Steel wire | |
Brush ⌀ D1 | 30 mm | |
Bristle thickness | 0.3 mm | |
Bristle width L1 | 6 mm | |
Length of brush section H1 | 6 mm | |
Shank ⌀ Ds | 6 mm | |
Twisted knotting | waved | |
maximum speed | 20,000 rpm | |
Type of product | Wheel brush |
Article number | 574000 30X6 | |
EAN / GTIN | 4017359008720 | |
Manufacturer number | 413162 |
This article |
Recommendations |
|
---|---|---|
Wheel brush with shank Steel wire 0.30 mm, Brush ⌀ D1× bristle width L1: 30X6mm
on request
In stock
772 pieces in stock
US $ 7.51
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,041 pieces in stock
US $ 4.61
plus VAT at the current rate
Prices plus delivery costs
|
|
Bristle width L1 | 6 mm | 6 mm |
Length of brush section H1 | 6 mm | 6 mm |
Bristle thickness | 0.3 mm | 0.3 mm |
Brush ⌀ D1 | 30 mm | 30 mm |
maximum speed | 20,000 rpm | 20,000 rpm |
Twisted knotting | waved | waved |
Shank ⌀ Ds | 6 mm | 6 mm |