Flap disc (special ZA) glass fibre pad conical 125 mm ⌀

Article no.: 565570
from 
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1
    from US $ 6.68
  • from 10
    from US $ 5.56
on request
Deliverable
2,260 pieces in stock
  • Grinding medium code: ZA
  • optimised for material: Stainless steel; Steel
  • maximum circumferential speed: 80

Description

Version:

Flap discs with high and aggressive cutting characteristics with unrivalled working life. Special zirconium aluminium oxide (ZA) with cooling coating on cotton fabric. Glass fabric pad. For all materials. Very high coating density.
Abrasive flap disc with zirconium aluminium oxide (ZA) and cooling coating on cotton fabric. Glass fabric pad. For all materials. Very high coating density.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart