This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Flap disc (CER) plastic backing pad flat 60

Article no.: 565251 60
  • Grinding medium code: Ceramic
  • Iron, sulphur and chlorine constituents: < 0.1
  • optimised for material: INOX
  • maximum circumferential speed: 80

Product details

Technical Data

Grinding medium code Ceramic
Grit 60
Iron, sulphur and chlorine constituents < 0.1 %
Shape description flat
Disc ⌀ 178 mm
Bore ⌀ 22.23 mm
optimised for material INOX
maximum circumferential speed 80 m/s
Type of product Abrasive flap disc

Identification numbers & Classifications

Article number 565251 60

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Uni
 
dry
 

Description

Version:

Roughing grinding discs with cloth flaps coating with Zirconium Aluminium Oxide (ZA) or ceramic grit on backing pads of steel, plastic or glass fibre. Circumferential speed ideally 50-60 m/s, max. 80 m/s. Gentle, cool grinding with high self-sharpening effect (no clogging); low vibration and low force working, low noise level.
Flap disc with high-quality slim polyester plastic pad and outstanding ergonomics (vibration damping). Very high metal removal rate and service life due to coating with self-sharpening ceramic grit with active abrasive coating and cooling effect on robust polyester-cotton mixed fabric.

Application:

Edge and surface grinding primarily on steels that are difficult to grind, ideal for stainless steel.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart