This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Flap disc (CER) plastic backing pad flat 178 mm ⌀

Article no.: 565251
  • Grinding medium code: Ceramic
  • Iron, sulphur and chlorine constituents: < 0.1
  • optimised for material: INOX
  • maximum circumferential speed: 80

Description

Version:

Roughing grinding discs with cloth flaps coating with Zirconium Aluminium Oxide (ZA) or ceramic grit on backing pads of steel, plastic or glass fibre. Circumferential speed ideally 50-60 m/s, max. 80 m/s. Gentle, cool grinding with high self-sharpening effect (no clogging); low vibration and low force working, low noise level.
Flap disc with high-quality slim polyester plastic pad and outstanding ergonomics (vibration damping). Very high metal removal rate and service life due to coating with self-sharpening ceramic grit with active abrasive coating and cooling effect on robust polyester-cotton mixed fabric.

Application:

Edge and surface grinding primarily on steels that are difficult to grind, ideal for stainless steel.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart