Torque wrench without scale, maximum torque: 12,5N·m

Article no.: 657300 12,5
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.90 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 60.86 /pcs.
  • US $ 174.43 /pcs.
  • US $ 60.86 /pcs.
  • US $ 257.19 /pcs.
on request
In stock
58 pieces in stock

Select article variation and quantity

maximum torque (N·m) Unit price incl. VAT
  • Direction of tightening: Right-hand tightening
  • Torque measuring accuracy: ±4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 12.5 Nm
Direction of tightening Right-hand tightening
Torque measuring accuracy ±4 %
Series MANOSKOP® 755R/1
Overall length L 174 mm
Torque range 1.5 Nm - 12.5 Nm
Torque range 1 lbfft - 9 lbfft
Weight 340 g
Square drive 1/4 inch
Display analogue
Release signalling akustisk; haptisk
Trigger principle mechanical short-travel release
Connection format Push-through square drive (ratchet)
Measurement technology mechanical
Deflection function no
Slipper function no
Quick release/ quick-change function no
Memory pointer no
Data can be recorded no
Setting the trigger value without setting scale (requires torque analyser)
Feedback triggering
Reversible reading Nm; lbfft
Measurement process Torque
Adjustable trigger value preset
Standard DIN EN ISO 6789
Lever length including factory calibration reference dimension [l3] 124 mm
Type of product Torque Wrench

Identification numbers & Classifications

Article number 657300 12,5
EAN / GTIN 4018754096268
Manufacturer number 50100001

Description

Version:

Single-handed torque wrenches without a setting scale. Wrench setting using torque analyser.
With integral ratchet − only for right-hand tightening.

Function:

If the set value is reached while using the wrench, the wrench triggers giving a “signal” (acoustic and perceptible) and is then immediately ready for use again.

Application:

For controlled screw tightening etc. to specified torques in series production.

Standard:

Tested to DIN EN ISO 6789.

Accuracy:

±4% of the set value.

Cutting data:

Legend for drawing and formula:

l1 = Lever length without plug-in head
l2 = Adjusted reference dimension on the torque wrench
l3 = Lever length including factory calibration reference dimension
l4 = Reference dimension of the plug-in head
L = Total length of the tool
T1 = Torque to be set
T2 = Specified torque

Note:

The guaranteed measuring accuracy of the torque is achieved only once the torque range has been calibrated to DIN EN ISO 6789.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart