{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Internal dimension length | 395 mm | |
Internal dimension width | 275 mm | |
Internal dimension height | 50 mm | |
Number of insert pockets | 10 | |
Type of product | Base shell |
Article number | 693080 |