This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Service tool case with base shell and tool boards

Article no.: 693010
  • Material: ABS
  • Type of tool storage: Shaft pockets
  • Case load capacity: 35
  • Characteristics case: suitable for air travel

Product details

Technical Data

Material ABS
Type of tool storage Shaft pockets
Case load capacity 35 kg
Characteristics case suitable for air travel
Internal dimension length 460 mm
Internal dimension width 300 mm
Internal dimension height 180 mm
Weight 5.8 kg

Identification numbers & Classifications

Article number 693010
EAN / GTIN 5733439139519

Description

Version:

ABS case shells are impact resistant, tough, and thus suitable for air travel. Powder-coated die-cast aluminium frame with 3D aluminium bands, integral toggle cylinder locks, and gas pressure springs for case lid positioning.
Internal fitments:
1 base shell with 5 small part bins including tool board with 10 elastic straps as a cover (No. 693080), 1 tool board with 38 elastic straps on the front and rear (No. 693085), 1 tool board with 19 elastic straps and 1 securing pocket on the front and rear(No. 693086).

Note:

Case available with TSA lock on request.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart