8 mm blade for Torx®, Torx® profile: TX15

Article no.: 659882 TX15
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
21 pieces in stock

Select article variation and quantity

Torx® profile Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Torx® profile TX15
overall length 120 mm
Usable length 104 mm
Drive profile Screwdriver for TORX® screws
Type of product Screwdriver bit

Identification numbers & Classifications

Article number 659882 TX15
EAN / GTIN 7610733220687
Manufacturer number 225.T 15

Description

Version:

Blade of chrome vanadium special alloy combining maximum hardness and exceptional toughness.
Surface nickel-plated and chrome-plated, black tip.

Suitable for:

Torque screwdrivers No. 659906 (up to Cat. 53), 659908 (up to Cat. 53) and 659911 size 1600 (up to Cat. 48), as well as 659912 size 1600; No. 659957 size 1600; No. 659958 size 1600 and screwdriver sets No. 667625; 667645.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart