This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Socket set 1/4 inch square drive 41 pieces 6

Article no.: 630325 6
  • Hexagon socket profile: Surfacedrive
  • Square with Wobble-Fix: with angle of inclination
  • Degree of fill of a drawer in units: 5×10

Product details

Technical Data

Number of pieces 41
Square drive 1/4 inch
Width across flats range, Surface Drive 4-14 mm
Width across flats range, hexagon wrenches 3-6 mm
Hexagon socket profile Surfacedrive
Square with Wobble-Fix with angle of inclination
Packaging ABS plastic box with quick release fastener.
Length 257 mm
Width 147 mm
Height 45 mm
Drive profile Hexagon socket Surfacedrive; Hexagon screwdriver; Skruetrækker til Phillips; Pozidriv screwdriver; Slot-head screwdriver; Screwdriver for TORX® screws
Degree of fill of a drawer in units 5×10
Type of product Socket spanner

Identification numbers & Classifications

Article number 630325 6

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.
System box of virtually indestructible ABS plastic with integral hinges and innovative, easy-to-use snap fastener. All tools are held securely for easy access in a specially moulded PUR foam insert.
The Surface Drive profile works directly on the faces of the nuts and bolts; weaker corners are protected. Even intermediate sizes (e.g. inch size bolts) and worn bolt heads can be tightened or released using the Surface Drive profile. The Wobble-Fix extensions allow use at an angle and can be secured by clicking into place.
All tools are held securely for easy access in a specially moulded hard-wearing PUR foam inlay.

Application:

For external hexagon screws / nuts with thread M2 − M8 and for hexagon socket head screws with thread M4 − M10.
For Pozidriv and Phillips screws with thread M2 − M6, slot-head screws with thread M2 − M4
and for internal Torx® screws with thread M2.5 − M8.

Material:

Chrome vanadium steel, chrome-plated.

Supplied with:

Surface Drive hexagon sockets: 13 pcs. No. 631225 size 4; 4.5; 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13; 14
Bits, C 6.3, for hex socket: 4 pcs. similar to No. 675240 size 3; 4; 5; 6
Bits, C 6.3, for Phillips: 3 pcs. similar to No. 675310 size 1/25; 2/25; 3/25
Bits, C 6.3, for Pozidriv: 3 pcs. similar to No. 675320 size 1/25; 2/25; 3/25
Bits, C 6.3, for slot-head: 3 pcs. similar to No. 675250 size 3.5×0.6; 5.5×0.8; 8×1.2
Bits, C 6.3, for internal Torx®: 6 pcs. similar to No. 675340 size TX10; TX15; TX20; TX25; TX30; TX40
T-handle: 1 pc. No. 633029 size 116
Spin type speeder: 1 pc. 632829 size 146
Extensions “Wobble-Fix”: 2 pcs. 632519 size 50; 100
Universal joint: 1 pc. No. 633529 size 1/4
Ratchet: 1 pc. No. 632025 size 1/4 with ejector
Adaptor E 6.3: 1 pc. similar to No. 675020 size 6.3K for 1/4 inch bits C 6.3
Converter: 1 pc. bit shank E 6.3 − square 1/4 inch
Bit adapter: 1 pc. similar to No. 676800, 1/4 inch square socket – bit holder 1/4 inch
Presented in: ABS plastic box

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart