{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of screwdrivers | 5 | |
Drive profile | Slot-head screwdriver | |
Type of product | Screwdriver |
Article number | 660810 5 | |
EAN / GTIN | 4045197372482 | |
Manufacturer number | 660810 5 |
This article |
Recommendations |
||
---|---|---|---|
Screwdriver set for slot-head, with wooden handle, Number of screwdrivers: 5
on request
In stock
226 pieces in stock
US $ 48.02
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
171 pieces in stock
US $ 43.98
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,662 pieces in stock
US $ 60.23
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Slot-head screwdriver | Slot-head screwdriver | Slot-head screwdriver |
Number of screwdrivers | 5 | 5 | 5 |
through blade | no | ||
Surface | nickel-plated and chrome-plated | ||
Impact cap | no | ||
Material of handle | 2-component Haptoprene | ||
Type of product | Screwdriver | Screwdrivers | Screwdriver |