{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | T 532D | |
Safe working load | 3.2 t | |
Load capacity kg | 3,200 kg | |
Lever tube weight | 2.4 kg | |
Multi-purpose hoist weight | 24 kg | |
Type of product | Multi-purpose hoist |
Article number | 086022 3,2 | |
EAN / GTIN | 3600230181295 |