{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | T 516D | |
Safe working load | 1.6 t | |
Load capacity kg | 1,600 kg | |
Lever tube weight | 2.4 kg | |
Multi-purpose hoist weight | 13.5 kg | |
Type of product | Multi-purpose hoist |
Article number | 086022 1,6 |