{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
IP Index of Protection | IP 67 | |
ATEX zone | no | |
Light output | 12 W | |
Illumination | 1,200 lm | |
Power supply | Mains operated | |
Bulb | LED module | |
Overall length | 303 mm | |
Overall width | 40 mm | |
Overall height | 39 mm | |
Type of product | Machine lamp |
Article number | 081438 303 | |
EAN / GTIN | 4260131238673 | |
Manufacturer number | 900/67 |