{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 6350 | |
Material | Cast iron | |
External ⌀ A | 315 mm | |
Aperture E | 103 mm | |
Height without jaws H1 | 94 mm | |
Height with jaws H2 | 137 mm | |
Centring ⌀ B | 260 mm | |
Centring depth C | 5 mm | |
Weight | 50 kg | |
maximum speed | 2,000 rpm | |
Colour code for accessories | HOLEX geared scroll chucks and jaws | |
Type of product | Gear scroll chucks |
Article number | 312905 315 | |
EAN / GTIN | 2050001691774 | |
Manufacturer number | 353204070700 |