{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 55027 | |
Taper size | 8 | |
External ⌀ A | 315 mm | |
Aperture E | 103 mm | |
Height without jaws H1 | 96.2 mm | |
Height with jaws H2 | 139.2 mm | |
Weight | 51 kg | |
maximum speed | 2,800 rpm | |
Colour code for accessories | HOLEX geared scroll chucks and jaws | |
Type of product | Gear scroll chucks |
Article number | 312930 315/8 | |
EAN / GTIN | 2050001692160 | |
Manufacturer number | 353534710300 |