{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 55027 | |
Taper size | 8 | |
External ⌀ A | 250 mm | |
Aperture E | 76 mm | |
Height without jaws H1 | 89 mm | |
Height with jaws H2 | 123 mm | |
Weight | 32 kg | |
maximum speed | 3,500 rpm | |
Colour code for accessories | HOLEX geared scroll chucks and jaws | |
Type of product | Gear scroll chucks |
Article number | 312930 250/8 | |
EAN / GTIN | 2050001692146 | |
Manufacturer number | 353534680500 |