This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Three-jaw lathe chuck steel short taper mount 125/3 mm

Article no.: 312930 125/3

Product details

Technical Data

Standard DIN 55027
Taper size 3
External ⌀ A 125 mm
Aperture E 32 mm
Height without jaws H1 59.5 mm
Height with jaws H2 79.5 mm
Weight 5 kg
maximum speed 5,500 rpm
Colour code for accessories HOLEX geared scroll chucks and jaws
Type of product Gear scroll chucks

Identification numbers & Classifications

Article number 312930 125/3
EAN / GTIN 2050001692078
Manufacturer number 353534570200

Description

Version:

  • Manual chucks with gear scroll, centrically clamping.
  • Body made of cast iron or steel.
  • Gear scroll drop-forged, balanced, and hardened.
  • Flanks of scroll and of jaw serrations are ground.
  • High concentricity, more precise than DIN 6386 requirement.

Application:

The chuck is always fitted to the spindle nose directly without an intermediate flange.
For spindle noses DIN 55027 with studs and collar nuts.

Standard:

DIN 55027 and DIN 55029.

Supplied with:

Includes: 1 set = 3 hardened inside jaws, stepped on the outside.
1 set = 3 hardened outside jaws, stepped on the inside.
1 clamping wrench and fastening screws or studs depending on the chuck.

Optional extras:

For spare and additional jaws see No. 312970312990.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Outer ⌀ A / taper (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart