{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping force | 50 kN | |
Torque | 120 Nm | |
Weight | 26 kg | |
Jaw width A | 160 mm | |
Base body length a | 405 mm | |
Clamping range b | 0 mm - 283 mm | |
Base body height c | 105.5 mm | |
f | 15 mm | |
G − 0.02 | 56 mm | |
Longitudinal slot l H7 | 20 mm | |
L2 | 66 mm | |
Lmax | 483 mm | |
m1 ±0.025 | 128 mm | |
Cross-slot n H7 | 20 mm | |
u | 13 mm | |
x | 100 mm | |
y | 125 mm | |
Colour code for suitable accessories | Basic | |
Type of product | Machine vice |
Article number | 362350 160 | |
EAN / GTIN | 4250364400053 | |
Manufacturer number | 6921208000055 |