{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping force | 35 kN | |
Torque | 85 Nm | |
Weight | 16 kg | |
Jaw width A | 125 mm | |
Base body length a | 310 mm | |
Clamping range b | 0 mm - 208 mm | |
Base body height c | 87.5 mm | |
f | 15 mm | |
G − 0.02 | 48 mm | |
Longitudinal slot l H7 | 20 mm | |
L2 | 50 mm | |
Lmax | 426 mm | |
m1 ±0.025 | 120 mm | |
Cross-slot n H7 | 20 mm | |
u | 13 mm | |
x | 100 mm | |
y | 125 mm | |
Colour code for suitable accessories | Basic | |
Type of product | Machine vice |
Article number | 362350 125 | |
EAN / GTIN | 4250364400046 | |
Manufacturer number | 6921188000055 |