This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Shrink-fit chuck with cooling channel bores and strengthened walls 16 mm

Article no.: 302317 16
  • Arbor standard: DIN 69871; ISO 7388-1
  • Shape: ADB
  • Cooling channel bore: lockable
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3

Product details

Technical Data

Clamping ⌀ D1 16 mm
Adapter SK 40 A = 120
Arbor standard DIN 69871; ISO 7388-1
Shape ADB
Cooling channel bore lockable
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC; HPC
External ⌀ D 49.5 mm
⌀ D2 27 mm
⌀ D3 37 mm
L1 50 mm
Type of product Shrink-fit chuck

Identification numbers & Classifications

Article number 302317 16
EAN / GTIN 4045197762528

Description

Version:

  • High-temperature steel.
  • Integral tool length adjustment, adjustment travel 10 mm.
  • For HSS and carbide.
  • Shanks hard turned (smooth cutting action).
  • With Balluffchip bore.
  • Glass bead blasted.

Application:

For clamping tools with parallel shank to h6 tolerance. Suitable for inductive, contact and hot-air shrink units.

Optional extras:

Pull studs (PS) No. 308600308800. PS wrenches No. 308810308830, Shrink-fit chuck extensions No. 302410302419. Shrink units, accessories No. 354210354450.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Clamping range ⌀ D1 (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart