This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Collet mechanical Internal clamping 90 mm

Article no.: 370127 90

Product details

Technical Data

Height H 30 mm
Maximum machining depth T 15 mm
Version Internal clamping
Clamping range 0.3 mm
Type of product Collet

Identification numbers & Classifications

Article number 370127 90
Manufacturer number K1184.2090

Description

Version:

  • For clamping workpieces with complex contours for 5-face machining.
  • Minimum clamping depth of 2 mm.
  • Clamping stroke 0.3 mm.

Material:

High-tensile aluminium.

Supplied with:

Clamping ring for machining.

Note:

For internal clamping the pull cone No. 370128 is required (see spare parts list).

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart