{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height H | 35 mm | |
Maximum machining depth T | 20 mm | |
Version | Internal clamping | |
Clamping range | 0.3 mm | |
Type of product | Collet |
Article number | 370127 120 | |
Manufacturer number | K1184.2120 |