{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 6350 | |
Material | Cast iron | |
External ⌀ A | 80 mm | |
Aperture E | 16 mm | |
Height without jaws H1 | 44 mm | |
Height with jaws H2 | 57 mm | |
Centring ⌀ B | 56 mm | |
Centring depth C | 3 mm | |
Weight | 1.5 kg | |
maximum speed | 5,000 rpm | |
Colour code for accessories | HOLEX geared scroll chucks and jaws | |
Type of product | Gear scroll chucks |
Article number | 312905 80 | |
EAN / GTIN | 2050001691712 | |
Manufacturer number | 353204010600 |