{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 55027 | |
Taper size | 3 | |
External ⌀ A | 125 mm | |
Aperture E | 32 mm | |
Height without jaws H1 | 59.5 mm | |
Height with jaws H2 | 79.5 mm | |
Weight | 5 kg | |
maximum speed | 5,500 rpm | |
Colour code for accessories | HOLEX geared scroll chucks and jaws | |
Type of product | Gear scroll chucks |
Article number | 312930 125/3 | |
EAN / GTIN | 2050001692078 | |
Manufacturer number | 353534570200 |